- 1" ID x 2 7/8" OD x 1/8" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| Thickness Tolerance | +/- 0.0025" |
| I.D. | 1 in |
| O.D. | 2.875 in |
| Thickness | 0.125 in |
| O.D. Tolerance | +/- 0.015 in |
| Temperature Range [Min] | 10 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. Tolerance | +/- 0.005 in |
| Weight | 0.164 LB |
| EAN or UPC | 781260009780 |

