- 1 1/4" ID x 3 5/16" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Inch/Metric | Inch |
| Thickness Tolerance | +/- 0.0025" |
| Temperature Range [Min] | 10 °F |
| I.D. | 1 1/4 in |
| O.D. | 3.3125 in |
| Temperature Range [Max] | 220 °F |
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. Tolerance | +/- 0.005 in |
| O.D. Tolerance | +/- 0.020 in |
| Weight | 0.106 LB |
| EAN or UPC | 781260009827 |

