- 1 1/4" ID x 2 3/8" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| I.D. | 1 1/4 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 2.375 in |
| O.D. Tolerance | +/- 0.015 in |
| Temperature Range [Min] | 10 °F |
| I.D. Tolerance | +/- 0.005 in |
| Inch/Metric | Inch |
| Thickness | 0.0625 in |
| Temperature Range [Max] | 220 °F |
| Thickness Tolerance | +/- 0.0025" |
| Weight | 0.045 LB |
| EAN or UPC | 781260009872 |

