- 1 9/16" ID x 2 7/16" OD x 1/8" Thick Bronze - Oil Impregnated (SAE 841) Washer
| O.D. | 2.4375 in |
| O.D. Tolerance | +/- 0.015 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | 10 °F |
| I.D. Tolerance | +/- 0.010 in |
| Thickness | 0.125 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| Thickness Tolerance | +/- 0.0025" |
| I.D. | 1 9/16 in |
| Weight | 0.078 LB |
| EAN or UPC | 781260009933 |

