- 2" ID x 3 5/8" OD x 3/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Inch/Metric | Inch |
| I.D. | 2 in |
| O.D. | 3.625 in |
| Temperature Range [Max] | 220 °F |
| Thickness Tolerance | +/- 0.0025" |
| I.D. Tolerance | +/- 0.010 in |
| Temperature Range [Min] | 10 °F |
| Thickness | 0.1875 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. Tolerance | +/- 0.020 in |
| Weight | 0.307 LB |
| EAN or UPC | 781260009988 |

