- 2" ID x 3" OD x 3/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| O.D. | 3 in |
| I.D. | 2 in |
| O.D. Tolerance | +/- 0.015 in |
| Thickness | 0.1875 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness Tolerance | +/- 0.0025" |
| I.D. Tolerance | +/- 0.010 in |
| Temperature Range [Min] | 10 °F |
| Weight | 0.17 LB |
| EAN or UPC | 781260010007 |

