- 2 1/16" ID x 4" OD x 1/8" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Temperature Range [Min] | 10 °F |
| I.D. Tolerance | +/- 0.010 in |
| I.D. | 2 1/16 in |
| Thickness | 0.125 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. Tolerance | +/- 0.020 in |
| Thickness Tolerance | +/- 0.0025" |
| Temperature Range [Max] | 220 °F |
| Inch/Metric | Inch |
| O.D. | 4 in |
| Weight | 0.266 LB |
| EAN or UPC | 781260101941 |

