- 2 3/4" ID x 3 7/8" OD x 1/4" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Thickness Tolerance | +/- 0.0025" |
| Temperature Range [Min] | 10 °F |
| Thickness | 0.25 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. Tolerance | +/- 0.020 in |
| Temperature Range [Max] | 220 °F |
| I.D. Tolerance | +/- 0.015 in |
| O.D. | 3.875 in |
| Inch/Metric | Inch |
| I.D. | 2 3/4 in |
| Weight | 0.334 LB |
| EAN or UPC | 781260010069 |

