- 0.375 in Inside Diameter
- 0.5 in Outside Diameter
- Nylon Tube
- 150 psi Working Pressure
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| End Type 1 | MPT |
| End Gender 2 | Male |
| End Type 2 | SAE |
| End Gender 1 | Male |
| Weight | 0.0 LB |
| EAN or UPC | 678146084330 |

