Skip to content Skip to navigation menu
Synflex Eclipse by Danfoss 15CA Series Coil Air Set

15CAR48-12

Synflex Eclipse by Danfoss 15CA Series Coil Air Set
Item #112374200
  • 0.375 in Inside Diameter
  • 0.5 in Outside Diameter
  • Nylon Tube
  • 150 psi Working Pressure
Synflex Eclipse by Danfoss 15CA Series Coil Air Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.375 in Inside Diameter
  • 0.5 in Outside Diameter
  • Nylon Tube
  • 150 psi Working Pressure

features

  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
End Type 2 SAE
End Gender 2 Male
End Gender 1 Male
End Type 1 MPT
Weight 0.0 LB
EAN or UPC 639789360649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison