Synflex by Danfoss
3270-08124
Synflex Eclipse by Danfoss 3270 Series Airbrake Tubing
Item #100598827
- 0.38 in Inside Diameter
- 0.5 in Outside Diameter
- Polyamide Tube
- 238 psi Working Pressure
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Construction | Multi Braid |
| Reinforcement | Synthetic Fiber |
| O.D. | 0.5 in |
| Working Pressure | 238 psi |
| Standard | DOT FMVSS 106 |
| Tube Wall Thickness | 0.06 in |
| Qualified Hose Fittings | QCAB, Push to Connect |
| Impulse Cycle Life | 125000 |
| Color | Red |
| Burst Pressure | 950 psi |
| Conductivity | Non-Conductive |
| Tube Material | Polyamide |
| I.D. | 0.38 in |
| Bend Radius [Min] | 2 in |
| Abrasion Resistance | Premium |
| Cover Material | Polyester |
| Working Temperature [Min] | -40 ⁰F |
| Dash Size | -8 |
| Working Temperature [Max] | 200 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 639789337832 |
