Synflex by Danfoss
3270-1213-0250
Synflex Eclipse by Danfoss 3270 Series Airbrake Tubing
Item #101357602
- 0.57 in Inside Diameter
- 0.75 in Outside Diameter
- Nylon Tube
- 200 psi Working Pressure
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Tube Wall Thickness | 0.09 in |
| Color | Orange |
| Standard | DOT FMVSS 106 |
| Working Pressure | 200 psi |
| Dash Size | -12 |
| Lay Line Style | Ink Jet |
| I.D. | 0.57 in |
| Burst Pressure | 800 psi |
| Working Temperature [Max] | 200 ⁰F |
| Hose OD | 0.75 in |
| Bend Radius [Min] | 3 in |
| Reinforcement | Synthetic Fiber |
| Abrasion Resistance | Premium |
| Construction | Multi Braid |
| O.D. | 0.75 in |
| Conductivity | Non-Conductive |
| Working Temperature [Min] | -40 ⁰F |
| Cover Material | Polyester |
| Tube Material | Nylon |
| Impulse Cycle Life | 125000 |
| Weight | 0.0 LB |
