Synflex by Danfoss
3TR18CT-10-250BX
Synflex Optimum by Danfoss 3TR18CT Series 250 ft Thermoplastic Hydraulic Hose
Item #116661062
- 1.06 in Inside Diameter
- 250 ft Length
- Polyester Tube
- 3050 psi Working Pressure
features
- Highly abrasion resistant cover
- Prevents absorption of most oils and fluids
- 2X lighter than equivalent wire braided rubber hoses
| Cover Style | Perforated |
| Working Pressure | 3050 psi |
| Reinforcement | Synthetic Fiber |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 4 in |
| Working Temperature [Max] | 200 ⁰F |
| Cover Material | Polyester |
| O.D. | 1.06 in |
| Color | Black |
| Burst Pressure | 12200 psi |
| I.D. | 1.06 in |
| Construction | 2-Ply Braid |
| Lay Line Style | Ink Transfer |
| Application | Material handeling, Construction, Chemical transfer |
| Working Temperature [Min] | -65 ⁰F |
| Tube Wall Thickness | 0.16 in |
| Tube Material | Polyester |
| Dash Size | -10 |
| Weight | 70.0 LB |
| EAN or UPC | 810903034220 |
