Skip to content Skip to navigation menu
Synflex Optimum by Danfoss 3TR7N Series 250 ft Thermoplastic Hydraulic Hose

3TR7N-08-250BC

Synflex Optimum by Danfoss 3TR7N Series 250 ft Thermoplastic Hydraulic Hose
Item #116661092
  • 0.5 in Inside Diameter
  • 250 ft Length
  • Nylon Tube
  • 2050 psi Working Pressure
Synflex Optimum by Danfoss 3TR7N Series 250 ft Thermoplastic Hydraulic Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Inside Diameter
  • 250 ft Length
  • Nylon Tube
  • 2050 psi Working Pressure

features

  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses
Weight 35.0 LB
EAN or UPC 810903034534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison