Synflex by Danfoss
3TR8-04-250BX
Synflex Optimum by Danfoss 3TR8 Series 250 ft Thermoplastic Hydraulic Hose
Item #116661099
- 0.25 in Inside Diameter
- 250 ft Length
- Nylon Tube
- 5100 psi Working Pressure
features
- Highly abrasion resistant cover
- Prevents absorption of most oils and fluids
- 2X lighter than equivalent wire braided rubber hoses
| Working Temperature [Max] | 212 ⁰F |
| Tube Material | Nylon |
| I.D. | 0.25 in |
| Working Pressure | 5100 psi |
| Reinforcement | Synthetic Fiber |
| Tube Wall Thickness | 0.16 in |
| Working Temperature [Min] | -40 ⁰F |
| Application | General Hydraulic, Material handeling, Construction, Chemical transfer |
| Bend Radius [Min] | 1.5 in |
| Abrasion Resistance | Standard |
| Cover Style | Perforated |
| Lay Line Style | Ink Jet |
| Color | Black |
| Dash Size | -4 |
| Cover Material | Polyurethane |
| Burst Pressure | 20400 psi |
| O.D. | 0.59 in |
| Construction | Multi Braid |
| Weight | 1.0 LB |
| EAN or UPC | 810903034589 |
