Synflex by Danfoss
3TR8-08-2500RL
Synflex Optimum by Danfoss 3TR8 Series Thermoplastic Hydraulic Hose
Item #118577474
- 0.5 in Inside Diameter
- Nylon Tube
- 3550 psi Working Pressure
features
- Highly abrasion resistant cover
- Prevents absorption of most oils and fluids
- 2X lighter than equivalent wire braided rubber hoses
| Application | Mobile equipment, Chemical transfer, General Hydraulic |
| Abrasion Resistance | Standard |
| Tube Material | Nylon |
| Reinforcement | Synthetic Fiber |
| Dash Size | -8 |
| Working Temperature [Max] | 212 ⁰F |
| Construction | Multi Braid |
| I.D. | 0.5 in |
| Color | Black |
| Cover Material | Polyurethane |
| Impulse Cycle Life | 15000 |
| Working Pressure | 3550 psi |
| Lay Line Style | Ink Transfer |
| O.D. | 0.9 in |
| Burst Pressure | 14200 psi |
| Working Temperature [Min] | -40 ⁰F |
| Bend Radius [Min] | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 810075331721 |
