Skip to content Skip to navigation menu
Synflex Optimum by Danfoss 3TR8N Series 250 ft Thermoplastic Hydraulic Hose

3TR8N-08-250BC

Synflex Optimum by Danfoss 3TR8N Series 250 ft Thermoplastic Hydraulic Hose
Item #118210916
  • 0.5 in Inside Diameter
  • 250 ft Length
  • Nylon Tube
  • 3550 psi Working Pressure
Synflex Optimum by Danfoss 3TR8N Series 250 ft Thermoplastic Hydraulic Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Inside Diameter
  • 250 ft Length
  • Nylon Tube
  • 3550 psi Working Pressure

features

  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses
Weight 0.0 LB
EAN or UPC 810903038143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison