Synflex by Danfoss
4245-0250-1000
Synflex Eclipse by Danfoss 4245 Series Airbrake Tubing
Item #112374278
- 0.09 in Inside Diameter
- 0.16 in Outside Diameter
- Polyamide Tube
- 300 psi Working Pressure
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Dash Size | -2 |
| Reinforcement | Polyamide |
| Bend Radius [Min] | 0.5 in |
| Qualified Hose Fittings | QCAB, Push to Connect |
| I.D. | 0.09 in |
| O.D. | 0.16 in |
| Working Pressure | 300 psi |
| Burst Pressure | 1200 psi |
| Cover Material | UV Stabilized |
| Working Temperature [Min] | -40 ⁰F |
| Color | Black |
| Lay Line Style | Ink Jet |
| Tube Wall Thickness | 0.031 in |
| Standard | DOT FMVSS 106 |
| Construction | Extruded |
| Abrasion Resistance | Premium |
| Tube Material | Polyamide |
| Working Temperature [Max] | 200 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 639789335784 |
