Synflex by Danfoss
4T6FRB5
Synflex Optimum by Danfoss 4T Series Female ORS Swivel 90˚ Elbow Crimp Hose Fitting
Item #116661116
- 0.21 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 11/16-16 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Construction | Crimp |
| Thread Sealant | No |
| Finish | Dura-Kote |
| Hose Dash Size | -5 |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 11/16-16 |
| Hex Size 1 | 0.866 in |
| Hose Cut-Off Factor | 1.31 in |
| End Type 1 | ORS |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.313 in |
| Weight | 0.18 LB |
| EAN or UPC | 810903034732 |
