Synflex by Danfoss
4T8DL6
Synflex Optimum by Danfoss 4T Series DKO Female Swivel Light Duty Crimp Hose Fitting
Item #118849032
- 0.26 in Inside Diameter
- 0.96 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- M16 x 1.5 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| O.D. | 0.96 in |
| Material | Carbon Steel |
| Hex Size 2 | 0.74 in |
| Construction | Crimp |
| Hose Dash Size | -6 |
| Thread Size | M16 x 1.5 |
| Compatible Hose I.D. | 0.375 in |
| Hose Cut-Off Factor | 0.99 in |
| Hex Size 1 | 0.748 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| End Gender 1 | Female |
| End Type 1 | Metric |
| End Type 2 | Line, Hose, Tube |
| Weight | 2.0 LB |
| EAN or UPC | 810903034749 |
