Synflex by Danfoss
4TA10FJ10C
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Swivel Crimp Hose Fitting
Item #118210852
- 0.5 in Inside Diameter
- 1.363 in Outside Diameter
- Fitting Assembly
- Stainless Steel Material
- 7/8-14 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Sealant | No |
| Thread Size | 7/8-14 |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 1 in |
| End Type 1 | JIC 37 |
| Hex Size 1 | 0.938 in |
| Construction | Crimp |
| O.D. | 1.363 in |
| Hose Dash Size | -10 |
| Material | Stainless Steel |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.61 in |
| Compatible Hose I.D. | 0.625 in |
| Weight | 0.0 LB |
