Synflex by Danfoss
4TA10FR10
Synflex Optimum by Danfoss 4T Series Female ORS Swivel Crimp Hose Fitting
Item #116661121
- 0.45 in Inside Diameter
- 1.363 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1-14 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | -10 |
| O.D. | 1.363 in |
| Hex Size 1 | 1.06 in |
| End Gender 1 | Female |
| Hex Size 2 | 1.125 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| Thread Size | 1-14 |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | ORS |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.61 in |
| Construction | Crimp |
| Compatible Hose I.D. | 0.625 in |
| Weight | 0.44 LB |
| EAN or UPC | 810903034794 |
