Synflex by Danfoss
4TA10MJ8
Synflex Optimum by Danfoss 4T Series JIC/37˚ Male Rigid Crimp Hose Fitting
Item #116661123
- 0.38 in Inside Diameter
- 1.09 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 7/8-14 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 0.5 in |
| Hex Size 1 | 0.94 in |
| O.D. | 1.09 in |
| Hose Cut-Off Factor | 1.26 in |
| Hose Dash Size | -8 |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 7/8-14 |
| End Type 1 | JIC 37 |
| Thread Sealant | No |
| Construction | Crimp |
| End Gender 1 | Male |
| Weight | 0.24 LB |
| EAN or UPC | 810903034817 |
