Synflex by Danfoss
4TA12MP12C
Synflex Optimum by Danfoss 4T Series NPTF Male Pipe Rigid Crimp Hose Fitting
Item #118210855
- 0.61 in Inside Diameter
- 1.312 in Outside Diameter
- Fitting Assembly
- Stainless Steel Material
- 3/4-14 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | NPTF |
| End Type 2 | Line, Hose, Tube |
| O.D. | 1.312 in |
| Construction | Crimp |
| Thread Size | 3/4-14 |
| Material | Stainless Steel |
| Hose Cut-Off Factor | 1.65 in |
| Compatible Hose I.D. | 0.75 in |
| Hex Size 1 | 1.125 in |
| Thread Sealant | Yes |
| Hose Dash Size | -12 |
| End Gender 1 | Male |
| Weight | 0.0 LB |
