Synflex by Danfoss
4TA12PS12
Synflex Optimum by Danfoss 4T Series NPTF Male Pipe Swivel Crimp Hose Fitting
Item #116661130
- 0.61 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 3/4-14 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| Hex Size 1 | 1.375 in |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 3/4-14 |
| Hose Cut-Off Factor | 2.33 in |
| Compatible Hose I.D. | 0.75 in |
| End Type 1 | NPTF |
| Thread Sealant | No |
| Hex Size 2 | 1.375 in |
| End Gender 1 | Male |
| Hose Dash Size | -12 |
| Construction | Crimp |
| Finish | Dura-Kote |
| Weight | 0.61 LB |
| EAN or UPC | 810903034886 |
