Synflex by Danfoss
4TA16FJ16C
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Swivel Crimp Hose Fitting
Item #118210856
- 0.81 in Inside Diameter
- 1.762 in Outside Diameter
- Fitting Assembly
- Stainless Steel Material
- 1 5/16-12 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| O.D. | 1.762 in |
| Compatible Hose I.D. | 1 in |
| Hex Size 2 | 1.5 in |
| Thread Size | 1 5/16-12 |
| Construction | Crimp |
| Hose Dash Size | -16 |
| Thread Sealant | No |
| Hex Size 1 | 1.375 in |
| End Type 1 | JIC 37 |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.93 in |
| Material | Stainless Steel |
| End Gender 1 | Female |
| Weight | 0.0 LB |
| EAN or UPC | 639789255525 |
