Synflex by Danfoss
4TA2PS2
Synflex Optimum by Danfoss 4T Series NPTF Male Pipe Swivel Crimp Hose Fitting
Item #118849035
- 0.07 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1/8-27 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.33 in |
| Compatible Hose I.D. | 0.125 in |
| Hex Size 1 | 0.5 in |
| End Type 1 | NPTF |
| Finish | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 0.5 in |
| Material | Carbon Steel |
| Hose Dash Size | -2 |
| Construction | Crimp |
| Thread Sealant | No |
| Thread Size | 1/8-27 |
| End Gender 1 | Male |
| Weight | 1.0 LB |
