Synflex by Danfoss
4TA4FJ4
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Swivel Crimp Hose Fitting
Item #116661135
- 0.17 in Inside Diameter
- 0.826 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 7/16-20 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 7/16-20 |
| End Type 2 | Line, Hose, Tube |
| Hose Dash Size | -4 |
| Hose Cut-Off Factor | 1.08 in |
| Thread Sealant | No |
| End Type 1 | JIC 37 |
| Material | Carbon Steel |
| O.D. | 0.826 in |
| Hex Size 1 | 0.563 in |
| Finish | Dura-Kote |
| Compatible Hose | 3TR18CT, 3TR8, 3TR8N, 3TR7, 3TR7N |
| End Gender 1 | Female |
| Construction | Crimp |
| Hex Size 2 | 0.563 in |
| Compatible Hose I.D. | 0.25 in |
| Weight | 0.13 LB |
| EAN or UPC | 810903033216 |
