Synflex by Danfoss
4TA4FJB3
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Swivel 90˚ Elbow Crimp Hose Fitting
Item #118849040
- 0.1 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 7/16-20 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| End Gender 1 | Female |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.188 in |
| End Type 1 | JIC 37 |
| Hex Size 1 | 0.56 in |
| Construction | Crimp |
| Hose Dash Size | -3 |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 7/16-20 |
| Finish | Dura-Kote |
| Weight | 2.0 LB |
| EAN or UPC | 810075331639 |
