Synflex by Danfoss
4TA4FR4
Synflex Optimum by Danfoss 4T Series Female ORS Swivel Crimp Hose Fitting
Item #116661141
- 0.17 in Inside Diameter
- 0.826 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 9/16-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.563 in |
| Finish | Dura-Kote |
| Thread Size | 9/16-18 |
| Hose Cut-Off Factor | 1.03 in |
| Compatible Hose I.D. | 0.25 in |
| End Gender 1 | Female |
| Construction | Crimp |
| Hose Dash Size | -4 |
| O.D. | 0.826 in |
| End Type 1 | ORS |
| Hex Size 2 | 0.688 in |
| Thread Sealant | No |
| Material | Carbon Steel |
| Weight | 0.13 LB |
| EAN or UPC | 810903034978 |
