Synflex by Danfoss
4TA4MP3
Synflex Optimum by Danfoss 4T Series NPTF Male Pipe Rigid Crimp Hose Fitting
Item #118849042
- 0.1 in Inside Diameter
- 0.675 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1/4-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| O.D. | 0.675 in |
| Compatible Hose I.D. | 0.188 in |
| End Gender 1 | Male |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.56 in |
| Thread Size | 1/4-18 |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 0.93 in |
| Hose Dash Size | -3 |
| Construction | Crimp |
| End Type 1 | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 810075331660 |
