Synflex by Danfoss
4TA4PF2
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Pipe Swivel Crimp Hose Fitting
Item #118849043
- 0.08 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1/4-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| Hose Dash Size | -2 |
| Construction | Crimp |
| End Gender 1 | Female |
| End Type 1 | NPTF |
| Compatible Hose I.D. | 0.125 in |
| Thread Size | 1/4-18 |
| Hex Size 1 | 0.75 in |
| Finish | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | Yes |
| Hose Cut-Off Factor | 1.85 in |
| Weight | 0.0 LB |
| EAN or UPC | 810075331677 |
