Synflex by Danfoss
4TA4PF4
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Pipe Swivel Crimp Hose Fitting
Item #118210860
- Fitting Assembly
- Carbon Steel Material
- 1/4-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 1/4-18 |
| Finish | Dura-Kote |
| Hose Dash Size | -4 |
| End Gender 1 | Female |
| Thread Sealant | No |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.94 in |
| Construction | Crimp |
| Compatible Hose I.D. | 0.25 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |
| EAN or UPC | 810903035067 |
