Synflex by Danfoss
4TA4PS4
Synflex Optimum by Danfoss 4T Series NPTF Male Pipe Swivel Crimp Hose Fitting
Item #116661149
- 0.17 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1/4-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Sealant | No |
| Hose Dash Size | -4 |
| End Gender 1 | Male |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.62 in |
| End Type 1 | NPTF |
| Hex Size 1 | 0.75 in |
| Hex Size 2 | 0.75 in |
| Construction | Crimp |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.25 in |
| Finish | Dura-Kote |
| Thread Size | 1/4-18 |
| Weight | 0.17 LB |
| EAN or UPC | 810903035074 |
