Synflex by Danfoss
4TA5FJ5
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Swivel Crimp Hose Fitting
Item #116661153
- 0.21 in Inside Diameter
- 0.789 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1/2-20 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | JIC 37 |
| Thread Size | 1/2-20 |
| Hex Size 2 | 0.625 in |
| End Gender 1 | Female |
| Construction | Crimp |
| Compatible Hose I.D. | 0.313 in |
| Hose Cut-Off Factor | 1.14 in |
| Compatible Hose | 3TR18CT, 3TR8, 3TR8N, 3TR7, 3TR7N |
| Hex Size 1 | 0.563 in |
| Finish | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Hose Dash Size | -5 |
| O.D. | 0.789 in |
| Thread Sealant | No |
| Weight | 0.11 LB |
| EAN or UPC | 810903033995 |
