Synflex by Danfoss
4TA6FJ6
Synflex Optimum by Danfoss 4T Series JIC/37˚ Female Swivel Crimp Hose Fitting
Item #116661160
- 0.26 in Inside Diameter
- 0.962 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 9/16-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 2 | 0.688 in |
| Thread Size | 9/16-18 |
| Finish | Dura-Kote |
| End Type 1 | JIC 37 |
| Hex Size 1 | 0.688 in |
| Compatible Hose | 3TR18CT, 3TR8, 3TR8N, 3TR7, 3TR7N |
| Hose Cut-Off Factor | 1.27 in |
| End Gender 1 | Female |
| Material | Carbon Steel |
| O.D. | 0.962 in |
| Compatible Hose I.D. | 0.375 in |
| Construction | Crimp |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Hose Dash Size | -6 |
| Weight | 0.16 LB |
| EAN or UPC | 810903032981 |
