Synflex by Danfoss
4TA6FR5
Synflex Optimum by Danfoss 4T Series Female ORS Swivel Crimp Hose Fitting
Item #118210780
- 0.21 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 11/16-16 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | -5 |
| Compatible Hose I.D. | 0.313 in |
| Finish | Dura-Kote |
| Thread Sealant | No |
| End Type 1 | ORS |
| Hex Size 1 | 0.688 in |
| Hex Size 2 | 0.813 in |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.13 in |
| Construction | Crimp |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Thread Size | 11/16-16 |
| Weight | 0.0 LB |
