Synflex by Danfoss
4TA6FR6
Synflex Optimum by Danfoss 4T Series Female ORS Swivel Crimp Hose Fitting
Item #116661165
- 0.26 in Inside Diameter
- 0.962 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 11/16-16 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | -6 |
| Finish | Dura-Kote |
| Hex Size 1 | 0.688 in |
| Construction | Crimp |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.24 in |
| Thread Sealant | No |
| Material | Carbon Steel |
| Thread Size | 11/16-16 |
| End Type 1 | ORS |
| O.D. | 0.962 in |
| Hex Size 2 | 0.813 in |
| Compatible Hose I.D. | 0.375 in |
| Weight | 0.19 LB |
| EAN or UPC | 810903034053 |
