Synflex by Danfoss
4TA6MB5
Synflex Optimum by Danfoss 4T Series Male Straight Thread O-ring Rigid Crimp Hose Fitting
Item #116661170
- 0.21 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 9/16-18 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 9/16-18 |
| Hose Cut-Off Factor | 0.87 in |
| End Gender 1 | Male |
| End Type 2 | Line, Hose, Tube |
| Construction | Crimp |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| End Type 1 | UN |
| Hose Dash Size | -5 |
| Compatible Hose I.D. | 0.313 in |
| Hex Size 1 | 0.688 in |
| Thread Sealant | No |
| Weight | 0.13 LB |
| EAN or UPC | 810903035289 |
