Synflex by Danfoss
4TA8MR6
Synflex Optimum by Danfoss 4T Series Male ORS Crimp Hose Fitting
Item #116661199
- 0.26 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 13/16-16 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Construction | Crimp |
| End Gender 1 | Male |
| Thread Size | 13/16-16 |
| Compatible Hose I.D. | 0.375 in |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 0.875 in |
| Finish | Dura-Kote |
| Thread Sealant | No |
| Hose Dash Size | -6 |
| End Type 1 | ORS |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 0.95 in |
| Weight | 0.19 LB |
| EAN or UPC | 810903035579 |
