Synflex by Danfoss
4TA8MR8
Synflex Optimum by Danfoss 4T Series Male ORS Crimp Hose Fitting
Item #116661200
- 0.38 in Inside Diameter
- 1.09 in Outside Diameter
- Fitting Assembly
- Carbon Steel Material
- 13/16-16 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 13/16-16 |
| Thread Sealant | No |
| End Type 1 | ORS |
| Finish | Dura-Kote |
| End Gender 1 | Male |
| Hex Size 2 | 0.875 in |
| Compatible Hose I.D. | 0.5 in |
| Material | Carbon Steel |
| Construction | Crimp |
| O.D. | 1.09 in |
| End Type 2 | Line, Hose, Tube |
| Hose Dash Size | -8 |
| Hose Cut-Off Factor | 1.33 in |
| Weight | 0.28 LB |
| EAN or UPC | 810903035586 |
