Synflex by Danfoss
4TA8SP8
Synflex Optimum by Danfoss 4T Series NPSM Female Pipe Swivel Crimp Hose Fitting
Item #116661202
- 0.38 in Inside Diameter
- Fitting Assembly
- Carbon Steel Material
- 1/2-14 Thread Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.4 in |
| Compatible Hose I.D. | 0.5 in |
| Thread Sealant | No |
| Hex Size 1 | 1 in |
| Hex Size 2 | 0.875 in |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Hose Dash Size | -8 |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | NPSM |
| End Gender 1 | Female |
| Construction | Crimp |
| Thread Size | 1/2-14 |
| Weight | 0.26 LB |
| EAN or UPC | 810903035609 |
