- 7 in Diameter Replacement Roller
| Roller Material | Steel |
| Idler Type | Equal Trougher |
| Belt Width | 54 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Factory Sealed |
| Roller Dia. | 7 in |
| Weight | 47.0 LB |
| Roller Material | Steel |
| Idler Type | Equal Trougher |
| Belt Width | 54 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Factory Sealed |
| Roller Dia. | 7 in |
| Weight | 47.0 LB |