- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 16" Belt Width
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Idler Type | Troughing Idler |
| Roller Length | 5.88 in |
| Roll Type | Three Rolls, Equal Length |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Overall Height | 9.31 in |
| Roller Dia. | 4 in |
| Roller Material | Steel |
| Center Roll Height | 7.19 in |
| Bracket Width | 7 1/2 in |
| Bracket Length | 27 in |
| Roller Span | 18.12 in |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 20 ° |
| Installed Options | None |
| Bolt Hole Spacing - Length | 25 in |
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 16 in |
| Weight | 26.0 LB |

