- 4" Roll Diameter
- One Roll
- Steel
- CEMA Class B - Light Duty
- for 36" Belt Width
| Trough Angle [Nom] | 0 ° |
| Roller Dia. | 4 in |
| Belt Width | 36 in |
| Overall Height | 6.5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Bearing Type | Ball Bearing |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Bolt Hole Spacing - Length | 45 in |
| Center Roll Height | 4 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Bracket Length | 46.76 in |
| Roller Span | 38 3/4 in |
| Idler Type | Return Idler |
| Roller Material | Steel |
| Installed Options | None |
| Roll Type | One Roll |
| Roller Length | 38.75 in |
| Bracket Width | 7 1/2 in |
| Weight | 28.0 LB |

