- 5" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class B - Light Duty
- for 18" Belt Width
| Roller Material | Rubber |
| Roller Length | 6.06 in |
| Trough Angle [Nom] | 20 ° |
| Center Roll Height | 7.69 in |
| Bracket Length | 29 1/2 in |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Bracket Width | 7 1/2 in |
| Overall Height | 9.94 in |
| Belt Width | 18 in |
| Roller Span | 19.88 in |
| Bearing Type | Ball Bearing |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 27 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Idler Type | Impact Idler |
| Roll Type | Three Rolls, Equal Length |
| Installed Options | None |
| Weight | 45.0 LB |

