- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 36" Belt Width
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Belt Width | 36 in |
| Bracket Length | 46.76 in |
| Trough Angle [Nom] | 20 ° |
| Roll Type | Three Rolls, Equal Length |
| Width of Bolt Spacing [Max] | 8 in |
| Roller Span | 40.12 in |
| CEMA Class | CEMA Class B - Light Duty |
| Installed Options | None |
| Center Roll Height | 8.38 in |
| Bolt Hole Spacing - Length | 45 in |
| Roller Length | 12.5 in |
| Overall Height | 15 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Roller Dia. | 5 in |
| Idler Type | Self Aligning Troughing Idler |
| Bearing Type | Ball Bearing |
| Bracket Width | 11 3/4 in |
| Weight | 124.0 LB |

