- 5" Roll Diameter
- One Roll
- Steel
- CEMA Class B - Light Duty
- for 18" Belt Width
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Roller Dia. | 5 in |
| Roller Material | Steel |
| Idler Type | Self Aligning Return Idler |
| Center Roll Height | 9.69 in |
| Bolt Hole Spacing - Length | 27 in |
| Bracket Length | 29 in |
| Lubrication | Factory Sealed |
| Roller Length | 20.62 in |
| Roller Span | 25.12 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Roll Type | One Roll |
| Bearing Type | Ball Bearing |
| Bracket Width | 7 1/2 in |
| Installed Options | None |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Height | 11.31 in |
| Belt Width | 18 in |
| Trough Angle [Nom] | 0 ° |
| Weight | 76.0 LB |

