- 5" Roll Diameter
- One Roll
- Steel
- CEMA Class B - Light Duty
- for 42" Belt Width
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Roller Dia. | 5 in |
| Roll Type | One Roll |
| Roller Length | 44.62 in |
| Belt Width | 42 in |
| Installed Options | None |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Idler Type | Self Aligning Return Idler |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class B - Light Duty |
| Bracket Width | 7 1/2 in |
| Roller Span | 49.12 in |
| Bolt Hole Spacing - Length | 51 in |
| Overall Height | 11.69 in |
| Lubrication | Factory Sealed |
| Bracket Length | 53.24 in |
| Trough Angle [Nom] | 0 ° |
| Center Roll Height | 9.69 in |
| Roller Material | Steel |
| Weight | 115.0 LB |

