- 5" Roll Diameter
- Three Rolls, Unequal Length
- Steel Sides/Rubber Center Roller
- CEMA Class C - Medium Duty
- for 48" Belt Width
| Trough Angle [Nom] | 20 ° |
| Lubrication | Factory Sealed |
| Center Roll Height | 9 in |
| Roller Length | 38.25 in |
| Width of Bolt Spacing [Max] | 9 in |
| Bracket Width | 9 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Span | 50.44 in |
| Overall Height | 11 in |
| Idler Type | Picking Table Impact Idler |
| Belt Width | 48 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bolt Hole Spacing - Length | 57 in |
| Roll Type | Three Rolls, Unequal Length |
| Roller Material | Steel Sides/Rubber Center Roller |
| Installed Options | None |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 59 in |
| Roller Dia. | 5 in |
| Weight | 100.0 LB |

